Shop All Plastic Sheets
Professional Plastics
Cast MC901 Nylon Sheet - Blue, 4.000 X 24.000 X 48.000 [Each]
Mfr # SNYLMC901BL4.000X24.000X48CST
Zoro # G100914327
product price: $2,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,742.99
Free 30-Day Returns
Key Features
- Color Blue
- Weight 201
- Width 24
- Length 48
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SNYLMC901BL4.000X24.000X48CST
- Zoro # G100914327
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 4 |
Details
Color | Blue |
Weight | 201 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.5 |
Dielectric Strength (volts/mil) | 500 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
Max. Recommended Use Temp (Deg:F) | 260 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- ZORO SELECT Flat, Al, 6061, 1/2 x 1 In, 1 Ft (61F.5X1-12)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- STANLEY Steel Flat Bar Weld 3/4X48 (N215-533)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Ea (SACR.220X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Clear Polycarbonate Mirror Sheet, 0.125 X 48.000 X 96.000 [Each] (SPCMICL.125X48.000X96.000)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.093 X 36.000 X 48.000 [Each] (SFR4NA.093X36.000X48.000)
- PROFESSIONAL PLASTICS Marinite I Sheet, 2.000 X 24.000 X 24.000 [Each] (SMARINITE2.000X24.000X24.000)
- PROFESSIONAL PLASTICS Natural Virgin UHMW Sheet (Q), 0.500 Thick, 48 X 96 (SUHMWNA.500Q-48X96)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 48 X 96 (SPLEXICL.250-48X96)
- PROFESSIONAL PLASTICS White His Sheet, 0.060 X 48.000 X 96.000 [Each] (SHISWH.060X48.000X96.000)
- Professional Plastics Plastic Sheets