Shop All Plastic Sheets
Professional Plastics
Canvas Rempack 6X6+, 25 Lbs, Canvas Rempack 6X6+, 25 Lbs [Lot]
Mfr # REMPACK-CANVAS4X4-25LBS
Zoro # G800932003
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 8
- Weight 27
- Material Plastic
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # REMPACK-CANVAS4X4-25LBS
- Zoro # G800932003
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 8 |
Width | 8 |
Length | 8 |
Details
Weight | 27 |
Material | Plastic |
Description
At Professional Plastics, we do a LOT of cutting. As a result, we generate a huge amount of remnants. Over 90% of those remnants are eventually recycled, while the remaining 10% are sold to the public. These off-cuts are generally used for material testing and qualification by engineers and designers. Materials include: Acetal, Nylon, Acrylic, PVC, UHMW, Polycarbonate, ABS, and many more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 25 Ft (ZUSA-RC-1012)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-97)
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-863)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48inXLength-36ft/Height-.005 (STFE.005X48.000X36FTV)
- PROFESSIONAL PLASTICS Optically Clear PVC Sheet (P), 0.187 X 48.000 X 96.000 [Each] (SPVCCL.187X48.000X96.000OPTCLP)
- PROFESSIONAL PLASTICS Ryl Blue/White 29647 Gravoply 2, 0.125 X 24.000 X 48.000 [Each] (SGRAV2.125X24X48RBLWH29647)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- PROFESSIONAL PLASTICS Tivar Hot UHMW Sheet, 0.750 X 48.000 X 120.000 [Each] (SUHMWHOT.750X48.000X120.000)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 48 (SACR.250CEF-24X48)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- Professional Plastics Plastic Sheets