Shop All Plastic Sheets
Professional Plastics
Calcutta Black#52000 Kydex T P3, 0.187 X 48.000 X 96.000 [Each]
Mfr # SKYDT.187X48X96BLK52000P3
Zoro # G800910315
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Color Black
- Length 96
- Material Kydex
- Width 48
- Weight 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKYDT.187X48X96BLK52000P3
- Zoro # G800910315
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.187 |
Details
Color | Black |
Material | Kydex |
Weight | 44 |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-312)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (PS-PC-SR-24)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-CAC-426)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.125 Thick, 48 X 96 (SPCCL.125PM-48X96)
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- PROFESSIONAL PLASTICS Red#2423 Extruded Acrylic Paper-Masked Sheet, 0.062 Thick, 24 X 48 (SACRRD2423.062EP-24X48)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250PB-48X48)
- PROFESSIONAL PLASTICS Green-Black Micarta KHS200 Sheet, 0.236 X 39.000 X 79.000 [Each] (SKHS200GNBK.236X39.000X79.000)
- ZORO SELECT Frosted Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- Professional Plastics Plastic Sheets