Shop All Plastic Sheets
Professional Plastics
Calcutta Black#52000 Kydex T P3, 0.093 X 48.000 X 96.000 [Each]
Mfr # SKYDT.093X48X96BLK52000P3
Zoro # G800910353
product price: $321.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$321.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 22
- Width 48
- Material Kydex
- Height 0.093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SKYDT.093X48X96BLK52000P3
- Zoro # G800910353
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.093 |
Length | 96 |
Details
Color | Black |
Weight | 22 |
Material | Kydex |
Specific Gravity (73 Deg: g/cm3) | 1.35 |
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L (BULK-RS-E60HT-10)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PC-53)
- ONLINEMETALS 3" x 3" x 0.5" Aluminum Angle 6061-T6-Extruded Structural (1002)
- PROFESSIONAL PLASTICS Black Durapol Cdm 68910 Sheet, 0.315 (8MM) X 52.000 X 92.000 [Each] (SDPOL8MMX52.000X92.000BKESD)
- PROFESSIONAL PLASTICS Canvas Rempack 6X6+, 25 Lbs, Canvas Rempack 6X6+, 25 Lbs [Lot] (REMPACK-CANVAS4X4-25LBS)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 96 (SHDPENA.250-48X96)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Skived Sheet, 0.010 X 48.000 X 48.000 [Each] (STFE.010X48.000X48.000V)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate 9034 Polycarbonate Sheet, 0.125 X 48 X 96 Each (SPCCL.125X48.000X96.000GP Polycarbonate)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each] (SPCGY7130.500X48.000X96.000)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-CS-GCE-31)
- Professional Plastics Plastic Sheets