Shop All Fishing Tapes, Sticks, & Lines
Professional Plastics
Cal Missle 1.000 - Duct Projectile, Item# 2110-010 [Each]
Mfr # FABMISSLE2110-010-PC
Zoro # G200931149
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 2.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABMISSLE2110-010-PC
- Zoro # G200931149
- Country of Origin Multiple
- Category Fishing Tapes, Sticks, & Lines
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.12 |
Description
Cal MissileTM Duct Projectiles - Cal Am Manufacturing's "Cal Missile" is the Cadillac of all missile line carriers; Constructed with heavy-duty stainless steel hardware and Polyurethane blow cups, this ultra-tough projectile will perform flawlessly for you time and time again. Used to pneumatically install pull line into conduit runs, the Cal Missile is fast and efficient, easily blowing through even out-of-round duct with hand blower tools. The Cal Missile features dual fastening rings, one on each end of the projectile and is available with either two or three polyurethane cups, which offer the elasticity of rubber combined with the toughness and durability of metal. Compared to other projectiles which use plastic or foam; the polyurethane cups of the Cal Missile offers you superior impact, abrasion and tear resistance, have a higher load bearing capacity and better elastic memory. These cups, which are resistant to solvents, oxygen, ozone and sunlight have an outstanding flex-life guaranteed to outlast other elastomers on the market today. The Cal Missile will remain flexible and still perform at any temperature found on any terrestrial job site. When you are looking for the best duct cone projectile available today, look to Cal Am Manufacturing. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- STARRETT Dial Indicator Hole Attachment (196F)
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- PROFESSIONAL PLASTICS Inner Cup Projectile .750, Item# 2120-007 [Each] (FABMISSLE2120-007-PC)
- PROFESSIONAL PLASTICS Cal Missle 1.500, SDR11 - Duct Projectile, Item# 2110-014 [Each] (FABMISSLE2110-014-PC)
- PROFESSIONAL PLASTICS Cal Missle 1.250 - Duct Projectile, Item# 2110-012 [Each] (FABMISSLE2110-012-PC)
- PROFESSIONAL PLASTICS Inner Cup Projectile 1.500, Item# 2120-015 [Each] (FABMISSLE2120-015-PC)
- PROFESSIONAL PLASTICS Cal Missle 1.500 - Duct Projectile, Item# 2110-015 [Each] (FABMISSLE2110-015-PC)
- PROFESSIONAL PLASTICS Cal Missle 4.000 - Duct Projectile, Item# 2110-040 [Each] (FABMISSLE2110-040-PC)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- Professional Plastics Fishing Tapes, Sticks, & Lines