Shop All Buffing & Polishing Compounds
Professional Plastics
Buffing Compound - FW2, White Buffing BAR-2LB [Each]
Mfr # BUFFINGWHITE-2LBBAR
Zoro # G100929109
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 2
- Width 3
- Material Buffing
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BUFFINGWHITE-2LBBAR
- Zoro # G100929109
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Color | White |
Weight | 2 |
Material | Buffing |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 7/8 x 2in, 60G (61463624385)
- OSBORN Nylon/Polyester Blend Brush, 4" (0007106200)
- MERIT Quick Change Sand Disc, 2In, 100G, TS, PK100 (69957399643)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- PROFESSIONAL PLASTICS Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each] (BUFFINGBLUE-2LBBAR)
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] (HBUFFINGREDTRIPOLI-2LBBAR)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- MIRKA Polarshine Polish 20 1L (PC20-1L)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- DICO Dico 7100912 Tripoli Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100912)
- Professional Plastics Buffing & Polishing Compounds