Shop All Buffing & Polishing Compounds
Professional Plastics
Buffing Compound - 1106768, Jewelers Red - 2 LB Bar [Each]
Mfr # BUFFINGJEWELERSRED-2LBBAR
Zoro # G600929111
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Weight 2
- Height 3
- Length 3
- Material Buffing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BUFFINGJEWELERSRED-2LBBAR
- Zoro # G600929111
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Color | Red |
Weight | 2 |
Material | Buffing |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME EDGE Sharpening/Grinding Stone, Dry, PK2 (HE1-7100)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- ALC Pressure Nozzle Kit (40297)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- PROFESSIONAL PLASTICS Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each] (BUFFINGBLUE-2LBBAR)
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] (HBUFFINGREDTRIPOLI-2LBBAR)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- MIRKA Polarshine Polish 20 1L (PC20-1L)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- MIRKA Polish Compound VF5, Medium Fine, 1L (FC5-1L)
- DICO PRODUCTS Compound Assortment w/tubes of Jewelers, (7100066)
- Professional Plastics Buffing & Polishing Compounds