Shop All Buffing & Polishing Compounds
Professional Plastics
Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each]
Mfr # BUFFINGBLUE-2LBBAR
Zoro # G700929110
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 3
- Weight 2
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # BUFFINGBLUE-2LBBAR
- Zoro # G700929110
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Color | Blue |
Weight | 2 |
Material | Buffing |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] (HBUFFINGREDTRIPOLI-2LBBAR)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- 3M Finesse-it Polish Compound, 1 Gallon (77317)
- CLOVER Silicon Carbide Grease, C, 220 Grit (232922)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- DAYTON Buffing Compound, Emery, Black, 1 lb., PK4 (3W767)
- CS UNITEC Lime (Noncaustic) Can, 2.2 lbs (40028)
- Professional Plastics Buffing & Polishing Compounds