Shop All Buffing & Polishing Compounds
Professional Plastics
Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each]
Mfr # HBUFFINGREDTRIPOLI-2LBBAR
Zoro # G100929123
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Weight 2
- Height 3
- Width 3
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HBUFFINGREDTRIPOLI-2LBBAR
- Zoro # G100929123
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Color | Red |
Weight | 2 |
Material | Buffing |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- HHIP 6 X 1/16 X 1/2 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6502)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- OSBORN Compound Green C-3 Grande Bar (0004734800)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- MIRKA Dry Guide, Powder Coat, 100 Grit, White (9193600111)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- EAZYPOWER White Rouge Compound (81037)
- FLEX-HONE TOOL FHG, FLEX-HONE Oil - Gallon Bottle (FHG)
- Professional Plastics Buffing & Polishing Compounds