Shop All Plastic Sheets
Professional Plastics
Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12
Mfr # SACRBZ2404.125EP-12X12
Zoro # G200908387
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 12
- Material Plexiglass
- Length 12
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRBZ2404.125EP-12X12
- Zoro # G200908387
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 12 |
Length | 12 |
Height | 0.125 |
Details
Color | Bronze |
Material | Plexiglass |
Weight | 26 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Dielectric Strength (volts/mil) | 400 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Max. Recommended Use Temp (Deg:F) | 200 |
Specific Gravity (73 Deg: g/cm3) | 1.18 |
Tensile Elongation at Break (% @ 73 Deg: F) | 2 |
Heat Deflection Temp. (264 psi) Deg:F | 210 |
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 2 in Thick, Pink (5GDC0)
- ZORO SELECT Carbon Steel Sheet, 12 3/8 in L, 12 in W (1095 SpS0.062x12.375x121)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- PROFESSIONAL PLASTICS Dolphin Gray Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARDG.750X54.000X96.000)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.005 X 36.000 Inch X 1440 FT [Each] (SNOMEX410.005X36.000X1440FT)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.093 Thick X 12 Inch Wide [Sqft] (STURB.093)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 12 X 12 (SACR.187CEF-12X12)
- PROFESSIONAL PLASTICS Seafoam Seaboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSEASF.750X54.000X96.000)
- PROFESSIONAL PLASTICS Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 24 X 48 (SACRBZ2370.250CP-24X48)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.500" Thick (G15-.50F-6X6)
- Professional Plastics Plastic Sheets