Shop All Rags & Towels
Professional Plastics
Brillianize Sofkloth, Sofkloth (1 Bag Of 40 Cloths) [Bag]
Mfr # SOFKLOTH-40BAG
Zoro # G700931137
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cloth
- Weight 5
- Length 4
- Width 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SOFKLOTH-40BAG
- Zoro # G700931137
- Country of Origin Multiple
- Category Rags & Towels
Dimensions
Length | 4 |
Width | 4 |
Height | 4 |
Details
Material | Cloth |
Weight | 5 |
Description
40 Kloths in a resealable bag. Our reusable polyester cloth is quarter folded and packaged in a large zip closure bag. This cloth is ideal for precision cleaning jobs that need a disposable cloth. This is a high quality, lint free, wood pulp free cloth. Use this cloth on cameras, lenses, LCD screens, computer monitors, acrylic furniture and fine art framing. The perfect kloth to use with Brillianize. Washable and Resuable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- TECHSPRAY Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (1610-G1)
- BSC PREFERRED Charmin 2-Ply Bathroom Tissue, 24PK (S-22080)
- BEYOND GREEN CLEANING Grease Trap Treatment, 1 Gal Jug, Liquid, Colorless, 4 PK (9300-002)
- FYTERTECH Z-Rag Bulk Reclaimed Mixed Color T-Shirt Rags, 50 lbs. (WR6010C-50)
- BUFFALO WIPING RAGS KNIT 1LB 1PK (60200)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- BUFFALO INDUSTRIES 1 Lb Fine Finish Prem Knit Rags (12030)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- MARCAL Perforated Kitchen Towels, White, PK30 (06350)
- Professional Plastics Rags & Towels