Shop All Specialty Cleaners
Professional Plastics
Brillianize Kit 8CK, Kit 8CK Red Camois (12 Pack) [Each]
Mfr # CLEANERBRILL8CKRED-12PACK
Zoro # G200944897
product price: $395.99
/pk 12, $33.00/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 5
- Width 5
- Weight 6
- Material Plastic Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL8CKRED-12PACK
- Zoro # G200944897
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Height | 5 |
Length | 5 |
Width | 5 |
Details
Weight | 6 |
Material | Plastic Cleaner |
Color | Red |
Description
Brillianize Plastic Cleaning KitNow packaged with our Best Micro Fiber Polishing Cloth Super Soft & Super Absorbent Anti-Static & Non-Toxic Alcohol & Ammonia Free Features: 8 oz. Brillianize cleaning fluid Pump spray bottle with Super Fine atomizer Large optical grade micro fiber polishing cloth 24 gauge plastic clamshell Full color product information card Packaging Specifications: Individual 11 x 4.625 x 3 (H,W,D) Master carton 12 pieces 12 x 14 x 12 (H, W, D) RED chamois style cloth - Model #8CK BLACK terry style cloth - Model #8TK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, 192 PK (9007865)
- TREDS OVERBOOTS Overboots, XL, Pull On, 6in H, Blk, PR (13853)
- QUICKIE HomePro PanBrush Set (410)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- SUPER IRON OUT Rust Rmvr Pwdr 1Lb12Oz (IO30N)
- Professional Plastics Specialty Cleaners