Shop All Specialty Cleaners
Professional Plastics
Brillianize - 8 Ounce
Mfr # CLEANERBRILL8-2BOTTLEPACK
Zoro # G700945028
product price: $65.45
/pk 12, $5.45/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Material Plastic Cleaner
- Length 3
- Width 3
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL8-2BOTTLEPACK
- Zoro # G700945028
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Height | 3 |
Length | 3 |
Width | 3 |
Details
Material | Plastic Cleaner |
Weight | 2 |
Description
Brillianize 8 ounce spray bottles. Unique anti-static, alcohol free and ammonia free cleaning fluid. Safe to use around children and pets. Great for cleaning fresh and salt-water aquariums. Brillianize is America's Number One selling Plastic Polish. Available in Twelve (12) Bottle Case or Two (2) 8 Ounce Spray Bottles with attached sprayers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, White, Plastic, 8 in L Overall (44015)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle, 6PK (01474)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- METHOD 25 Oz. Squirt & Mop Wood Floor Cleaner (5620)
- Professional Plastics Specialty Cleaners