Shop All Specialty Cleaners
Professional Plastics
Brillianize # 8, 12 Bottle Pack # 8 [Each]
Mfr # CLEANERBRILL8-12BOTTLEPACK
Zoro # G700944953
product price: $272.99
/pk 12, $22.75/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Height 5
- Material Plastic Cleaner
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL8-12BOTTLEPACK
- Zoro # G700944953
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Width | 5 |
Length | 5 |
Height | 5 |
Details
Material | Plastic Cleaner |
Weight | 7 |
Description
Brillianize 8 ounce spray bottles. Unique anti-static, alcohol free and ammonia free cleaning fluid. Safe to use around children and pets. Great for cleaning fresh and salt-water aquariums. Brillianize is America's Number One selling Plastic Polish. Available in Twelve (12) Bottle Case or Two (2) 8 Ounce Spray Bottles with attached sprayers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Farm Digestant Bio-Paks (502)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- HONEY-CAN-DO Retractable Clothesline (DRY-01113)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- METHOD Wood Floor Cleaner, Squirt Bottle (817939005620)
- Professional Plastics Specialty Cleaners