Shop All Specialty Cleaners
Professional Plastics
Brillianize # 32K, Kit For # 32K [Each]
Mfr # CLEANERBRILL32K-KIT
Zoro # G800945010
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Height 3
- Weight 2
- Material Plastic Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL32K-KIT
- Zoro # G800945010
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Weight | 2 |
Material | Plastic Cleaner |
Description
Brillianize #32K Plastic Detailing Kit - for polishing of plastics such as acrylic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Antiseptic Bio-Hand Wipe, Alcohol, PK25 (51173)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 12 PK (10E086)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, White (W124)
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- ONE SHOT 1 Shot 30 Gal Drum Of Calcium Chloride Dust Control By Bare Ground (1S-CaCl-30)
- Professional Plastics Specialty Cleaners