Shop All Specialty Cleaners
Professional Plastics
Brillianize # 32K, 4 Bottle Kit For # 32K [Each]
Mfr # CLEANERBRILL32-4BOTTLEKIT
Zoro # G200944958
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Height 5
- Weight 9
- Width 5
- Material Plastic Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL32-4BOTTLEKIT
- Zoro # G200944958
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Length | 5 |
Height | 5 |
Width | 5 |
Details
Weight | 9 |
Material | Plastic Cleaner |
Description
Brillianize 32 oz - Brillianize is America's #1 Rated Plastic Polish. Our unique formula leaves an anti-static, fingerprint resistant finish so you don't have to clean as often. Brillianize contains no alcohol or ammonia so it won't damage soft plastic. Brillianize is safe to use around children and pets. Includes One (1) 32 ounce, spray bottle, induction sealed with cap. Grip trigger sprayer included. Trigger spray has adjustable nozzle for fine spray or stream.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Lemon, 9 PK (00865)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- 3M Gum Remover, 8 oz., PK6 (34854)
- Professional Plastics Specialty Cleaners