Shop All Specialty Cleaners
Professional Plastics
Brillianize # 128, Kit For # 128 [Each]
Mfr # CLEANERBRILL128KIT
Zoro # G700944892
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 7
- Weight 17
- Height 7
- Material Plastic Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL128KIT
- Zoro # G700944892
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Width | 7 |
Length | 7 |
Height | 7 |
Details
Weight | 17 |
Material | Plastic Cleaner |
Description
Brillianize 128 oz Super Pak - Brillianize, 128 oz. (Gallon) Jug and 40 SofKloth Polyester Polishing Cloths. America's #1 Rated Plastic Polish - a complete cleaning solution with polishing cloths included. One 128 ounce (gallon) jug, induction sealed with re-sealable cap. Ideal for refills and large jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 30 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3430A)
- CITRUSHINE Stainless Steel Cleaner 6 oz Liquid (3100320)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25L)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- LUNDMARK 1 Gal. Pine Fresh Heavy Duty Cleaner & Deodorant (3898G01-4)
- Professional Plastics Specialty Cleaners