Shop All Specialty Cleaners
Professional Plastics
Brillianize # 128, 1 Gallon Bottle # 128 [Each]
Mfr # CLEANERBRILL128-1GAL
Zoro # G700944946
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9
- Height 5
- Width 5
- Material Plastic Cleaner
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # CLEANERBRILL128-1GAL
- Zoro # G700944946
- Country of Origin Multiple
- Category Specialty Cleaners
Dimensions
Height | 5 |
Width | 5 |
Length | 5 |
Details
Weight | 9 |
Material | Plastic Cleaner |
Description
Brillianize 128 oz Cleaner is America's #1 Rated Plastic Polish. Our unique formula leaves an anti-static, fingerprint resistant finish so you don't have to clean as often. Brillianize contains no alcohol or ammonia so it won't damage soft plastic. Brillianize is safe to use around children and pets. Packaged in a One 1 Gallon (128 ounce) Heat Sealed container. Our Commercial Customers' favorite!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 13 In. W. x 54 In. L. Steel Handle Smooth Sweep Push Broom (1140)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Alum Handle (76804)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- PROFESSIONAL PLASTICS Brillianize # 128, (4 EA) 1 Gallon Bottles # 128 [Each] (CLEANERBRILL128-1GAL-4EACH)
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- PROFESSIONAL PLASTICS Novus #1 Cleaner -8 OZ -2/CSE, Novus #1 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS1-8OZ-2CASE)
- PROFESSIONAL PLASTICS Novus #2 Cleaner -8 OZ -2/CSE, Novus #2 Cleaner -8 OZ -2/CSE [Case] (CLEANERNOVUS2-8OZ-2CASE)
- PROFESSIONAL PLASTICS Brillianize # 128, Kit For # 128 [Each] (CLEANERBRILL128KIT)
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- Professional Plastics Specialty Cleaners