Shop All Faceshields and Visors
Professional Plastics
Box Of 1200 - Complete Face Shield Assembly - TX (P), Face Shields (.
Mfr # FABFACESHIELDTEMP-1200
Zoro # G200935857
product price: $2,471.99
/ea
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 69
- Length 11
- Height 11
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # FABFACESHIELDTEMP-1200
- Zoro # G200935857
- Country of Origin Multiple
- Category Faceshields and Visors
Dimensions
Length | 11 |
Height | 11 |
Width | 11 |
Details
Weight | 69 |
Description
Face Shields (temporary protective medical spray masks) for limited use are fabricated in our Dallas, TX facility. These PPE face shields are ready for immediate shipment to hospitals and medical care facilities in Texas, New York, and Nationwide. Please place your bulk orders quickly to secure consistent access to the critical medical supplies. Professional Plastics is committed to supplying our customers with quality products at a fair price, and prompt delivery to support efforts to contain the COVID 19 coronavirus epidemic. These PPE face shields are available to hospitals, urgent care centers, EMT's, nursing homes, and palliative care facilities. We also accept orders from Federal, State and Local government procurement offices. Product Flyer & Larger Images Professional Plastics is capable of producing up to 50,000 medical face shields per day (dependent upon material availability) These face shields are more economical than other PPE face shields, and are available quickly. Packaged In Bulk (Small Box is 200 Face Shields Per Box) - (Large Box is 1,200 Face Shields Per Box) We also have the ability to ramp-up production for large production orders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0035CR)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Tacos, D-DC-12-Tacos (D-DC-12-Tacos)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1172-NA_14x10 (U3-1172-NA_14x10)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- PROFESSIONAL PLASTICS Clear Visor Only - No Bracket (single), Visor Only - .040 Thick Clear (SHIELD-VISOR-ONLY)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- PROFESSIONAL PLASTICS Single - Clear Shield .020 Thick (P), A1 Disposable Face Shield [Each (FABFACESHIELD-LF)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- Professional Plastics Faceshields and Visors