Shop All Plastic Sheets
Professional Plastics
Blue/White/Blue Color Core Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SHDPEBLWHBL.250X48X96COLORCORE
Zoro # G200907250
product price: $236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Color Blue
- Weight 48
- Material ColorCore
- Height 0.25
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEBLWHBL.250X48X96COLORCORE
- Zoro # G200907250
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Width | 48 |
Length | 96 |
Details
Color | Blue |
Weight | 48 |
Material | ColorCore |
Specific Gravity (73 Deg: g/cm3) | 1.1 |
Description
HDPE ColorCore® Sheet is environmentally stabilized high-density polyethylene which has been developed to withstand the harshest outdoor conditions. It can be used in wet areas that need to be washed often for cleaning, or are regularly exposed to moisture. It can be fabricated using common woodworking tools and techniques. Its thin cap layers and bright primary colors make it ideal for signage, marine, playground and recreational applications. For maximum versatility, standard colors are made to coordinate with King ColorBoard®. We have improved King ColorCore® so it is now easier than ever to engrave. We have made the cap consistent in thickness for all three gauges of King ColorCore®, for a very uniform appearance. So when your project calls for different gauges of material, you can be confident the at your engravings will have the same quality look from sheet to sheet. Base materials are FDA approved as are most pigments. It is made with high-impact-resistant polymer to handle more abuse than conventional sign materials. King ColorCore is a superior homogeneous sheet, made with a unique state-of-the-art continuous process called PolyFusion®. It is manufactured to the highest standards in the industry. King ColorCore® is upgradable with our exclusive antimicrobial additive King MicroShield®. The latest technology for protecting the product surface against a broad spectrum of damaging bacteria, algae, and fungi by reducing the amount of microbes by 99.99% and killing the microbes on contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVA3)
- ZORO SELECT Slotted Shim 4 x 4" x 0.050", Pk10 (36D753)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-48 In/Length-48in/Height-.010 (STFE.010X12.000X100FTV)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.002 X 12.000 X 12.000 [Each] (SKAPT.002X12.000X12.000HN)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 12 X 18 (SPLEXICL.375-12X18)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- Professional Plastics Plastic Sheets