Shop All Plastic Sheets
Professional Plastics
Blue/White Gravoply 18057, 0.125 X 24.000 X 48.000 [Each]
Mfr # SGRAV.125X24X48BLWH18057
Zoro # G700932196
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 24
- Material Gravoply
- Length 48
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAV.125X24X48BLWH18057
- Zoro # G700932196
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 24 |
Length | 48 |
Height | 0.125 |
Details
Color | Blue |
Material | Gravoply |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- E. JAMES Rubber Strip, Buna-N, 3/16"Th, 36"x2", 70A (5346-3/16HGXTAPE)
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick (BULK-PS-PP-319)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4423_48_0)
- PROFESSIONAL PLASTICS Gray CPVC Sheet, 1.250 X 48.000 X 96.000 [Each] (SCPVCGY1.250X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Optical Grade Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Eac (SPCOPCL.250X48.000X96.000)
- PROFESSIONAL PLASTICS Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 59.000 X 120.000 [Each] (SLUMI.750X59X120BRZGLMTMESH)
- PROFESSIONAL PLASTICS Yellow#2037 Cast Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 48 (SACRYW2037.125CP-24X48)
- PROFESSIONAL PLASTICS Gray Starlite XL Sheet, 0.500 X 48.000 X 96.000 [Each] (SSTARLTGY.500X48.000X96.000)
- PROFESSIONAL PLASTICS Sandshade Marine Board Sheet, 0.500 X 48.000 X 96.000 [Each] (SMARSS.500X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- Professional Plastics Plastic Sheets