Shop All Equipment & Container Labels
Professional Plastics
Blue/White Gravofoil 326714, 0.008 X 18.000 X 25.000 [Each]
Mfr # SGRAVOFOIL.008X18X25BLWH326714
Zoro # G800931617
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gravofoil
- Height 0.008
- Width 18
- Weight 1
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAVOFOIL.008X18X25BLWH326714
- Zoro # G800931617
- Country of Origin Multiple
- Category Equipment & Container Labels
Dimensions
Height | 0.008 |
Width | 18 |
Length | 25 |
Details
Material | Gravofoil |
Weight | 1 |
Color | Blue |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Gravofoil® labeling film Sold in sheet form, this .008" thick adhesive backed product is only for use with a rotary engraver. It creates an industrial strength permanently engraved sticker. Its very malleable PVC construction allows it to conform to many product applications. Surface: Matte Engraving depth: .001" Standard Size: 18" x 25" Composition: PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- PANDUIT Universal Circuit Breaker Lockout Device (PSL-CB-V)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- GHS SAFETY Label, Gloss Paper, Full Body Suit, PK1120 (GHS1220)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-704-5PK (HWL-535-704-5PK)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash Hazard, LELC142 (LELC142)
- BRADY Danger Label, Electrical Hazard, PK8, 21001LS (21001LS)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- Professional Plastics Safety Labels