Shop All Bathroom Partitions & Accessories
Professional Plastics
Blueberry Partition Board HDPE, 1.000 X 55.000 X 144.000 [Each]
Mfr # SHDPEPAR1.000X55.000X144BLUEBE
Zoro # G400931710
product price: $853.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$853.99
Free 30-Day Returns
Key Features
- Width 55
- Height 1
- Material Bathroom Partition
- Length 144
- Weight 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEPAR1.000X55.000X144BLUEBE
- Zoro # G400931710
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 |
Height | 1 |
Length | 144 |
Details
Material | Bathroom Partition |
Weight | 300 |
Specific Gravity (73 Deg: g/cm3) | 1 |
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Washing Machine Valve, 3/4 in, PEX 1807, Bl (38978)
- BLACK SWAN Closet Bolts-Brass Pltd-Bgged-5/16X3-1/2 (12247)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- PROFESSIONAL PLASTICS Limestone Partition HDPE, 1.000 X 55.000 X 120.000 [Each] (SHDPEPAR1.000X55.5X120LIMESTON)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- PRIME-LINE One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2893)
- Professional Plastics Bathroom Partitions & Accessories