Shop All Plastic Rods
Professional Plastics
Blue Turcite 12 L, 0.25 W
Mfr # RTURA.250
Zoro # G300931285
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Turcite
- Length 12
- Color Blue
- Width 0.25
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RTURA.250
- Zoro # G300931285
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.25 |
Height | 0.25 |
Details
Material | Turcite |
Color | Blue |
Weight | 1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 15 |
Heat Deflection Temp. (264 psi) Deg:F | 203 |
UL94 Flammability Rating Method: UL 94 | H-B |
Flexural Strength (psi @ 73 Deg: F) | 11000 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5.2 |
Tensile Strength (psi @ 73 Deg;) | 7600 |
Specific Gravity (73 Deg: g/cm3) | 1.49 |
Max. Recommended Use Temp (Deg:F) | 180 |
Description
Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® A is a resilient formulation that performs well under vibratory and dynamic loading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-74)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- PROFESSIONAL PLASTICS Hastelloy C-276 Rod, 0.750 Dia [Ft] (RHAS276.750)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.5 W (RACESD.500N)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 1.5 W (RDELBK1.500)
- PROFESSIONAL PLASTICS Clear 72 L, 2 W (RPVCCL1.000-10)
- PROFESSIONAL PLASTICS Fluorosint 12 L, 4 W (RFLS5004.000)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- Professional Plastics Plastic Rods