Shop All Plastic Sheets
Professional Plastics
Blue Tivar 88 UHMW Sheet, 0.375 X 48.000 X 120.000 [Each]
Mfr # SUHMW88BL.375X48.000X120.000
Zoro # G100913559
product price: $1,473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Tivar
- Length 120
- Height 0.375
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMW88BL.375X48.000X120.000
- Zoro # G100913559
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 120 |
Height | 0.375 |
Width | 48 |
Details
Color | Blue |
Material | Tivar |
Weight | 79 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Specific Gravity (73 Deg: g/cm3) | 0.965 |
Description
Tivar® 88 is a premium lining material for bulk handling. Tivar® 88 is noted for its performance in promoting bulk solids flow of cohesive or non-free flowing materials due to its low surface friction. TIVAR® 88 liners are the perfect solution when you need to reduce or eliminate arching, ratholing, and erratic material flow challenges in bins, bunkers, hoppers and chutes, railcars, etc. Although every application is unique, some have specific environmental challenges. Quadrant has developed several proprietary formulation packages for TIVAR® 88 that enhance certain properties without negatively impacting TIVAR® 88's key properties. Tivar 88-2 Lubricant Filled can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Tivar 88-2 ESd - Promotes reliable bulk material flow, Abrasion, chemical and corrosion-resistant, Low coefficient of friction (C.O.F), No moisture absorption, and Reduces and/or eliminates plugging and arching TIVAR® 88 UV Resistant - For applications in outdoor environments that receive high exposure to ultra violet rays, and prevents premature degradation of material. TIVAR® 88 with BurnGuardTM - For applications in which the TIVAR® 88 liner might be exposed to combustion, TIVAR 88 with BurnGuardTM has flame retardant properties. When the source of the combustion is removed, TIVAR 88 with BurnGuardTM self extinguishes and experiences no further impact. TIVAR® 88 with BurnGuardTM meets MSHA 1C-112/1 for underground mining and has a UL94 V-0 Flammability Rating. TIVAR® 88 ESd (Electro Static Dissipative)- In dusty or volatile environments, TIVAR® 88 ESd protects against the build-up of electrical charges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 12"x12", 60A (BULK-RS-RCY60-14)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1 in W (45S1-12)
- ZORO SELECT Rod, Steel, 12L14, 1/4 In Dia x 6 Ft (2HJT4)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 X 48.000 X 96.000 [Each] (SGPO3.187X48.000X96.000)
- PROFESSIONAL PLASTICS Clear Rigid Vinyl Sheet, 0.040 X 48.000 Inches X 120 FT [Each] (SVINCL.040X48.000X120FT)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (PS-NYLB-217)
- Professional Plastics Plastic Sheets