Shop All Polyurethane Tubing
Professional Plastics
Blue Polyethylene Layflat Tubing, 0.006 X 8.000 X 1000 FT [Roll]
Mfr # TPEBL.006X8.000X1000FTLAYFLAT
Zoro # G700931595
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Weight 79
- Length 16
- Width 12
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TPEBL.006X8.000X1000FTLAYFLAT
- Zoro # G700931595
- Country of Origin Multiple
- Category Polyurethane Tubing
Dimensions
Length | 16 |
Width | 12 |
Height | 12 |
Details
Color | Blue |
Weight | 79 |
Material | LDPE |
Description
LDPE Layflat tubing - Polyethylene layflat tubing for packaging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube - 2101302-100, 0.375 ID X .625 OD X 100 F (TURECL.375X.625X100FT-SUPER)
- PROFESSIONAL PLASTICS Natural PFA Tubing, 0.062 ID X .125 OD X 50 FT [Each] (TPFANA.062X.125X50FT)
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Clear Blue (1PBU3)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', White (PU08M/516AW)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- Professional Plastics Tubing