Shop All Plastic Rods
Professional Plastics
Blue Nylon 12 L, 5 W
Mfr # RNYLHSBL5.000
Zoro # G600930858
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Color Blue
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # RNYLHSBL5.000
- Zoro # G600930858
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 5 |
Height | 5 |
Details
Material | Nylon |
Color | Blue |
Weight | 12 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- PROFESSIONAL PLASTICS Rexolite 12 L, 0.25 W (RREX.250-1422)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.75 W (RDELNA.750)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.75 W (RPVDFNA.750)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 1.25 W (RPVCGY1.250)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- Professional Plastics Plastic Rods