Shop All Plastic Rods
Professional Plastics
Blue Nylon 12 L, 2 W
Mfr # RNYLMC9012.000BLCST
Zoro # G800931044
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 12
- Color Blue
- Width 2
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNYLMC9012.000BLCST
- Zoro # G800931044
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Height | 2 |
Details
Material | Nylon |
Color | Blue |
Weight | 2 |
Dielectric Strength (volts/mil) | 500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 20 |
Flexural Strength (psi @ 73 Deg: F) | 16000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Max. Recommended Use Temp (Deg:F) | 260 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.7 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.5 |
Tensile Strength (psi @ 73 Deg;) | 12000 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Heat Deflection Temp. (264 psi) Deg:F | 200 |
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1 in Thick, Yellow (ZUSA-XPE-189)
- OILCRAT Drill Rod, 16mm, 3 ft. L (M1D166)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874000)
- PROFESSIONAL PLASTICS Blue 48 L, 1.5 W (RACRC1.500BL2114MG-4)
- PROFESSIONAL PLASTICS Natural FEP 12 L, 0.25 W (RFEPNA.250)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2 W (RTFE2.000V)
- PROFESSIONAL PLASTICS Natural ABS 12 L, 0.75 W (RABSNA.750)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.375 W (RTFEGL25NA.375-6)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-10)
- Professional Plastics Plastic Rods