Shop All Disposable Gloves
This Product is Discontinued
Professional Plastics
Blue Nitrile Gloves - Powder-Free, Exam Gloves, 9 Inch Small Size, 10 (Discontinued)
Mfr # GLOVE-NITRILE-BL-SM-9IN-100PK
Zoro # G500922373
This Product is Discontinued
Key Features
- Color Blue
- Length 3
- Height 3
- Weight 2
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # GLOVE-NITRILE-BL-SM-9IN-100PK
- Zoro # G500922373
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Length | 3 |
Height | 3 |
Width | 3 |
Details
Color | Blue |
Weight | 2 |
FDA Compliant | Yes |
Description
Blue/Purple Nitrile Gloves - Powder-Free FDA Medical Grade Patient Examination Gloves per Regulation Number 21 CFR 880.6250. These Medical Blue Nitrile Gloves are constructed from lightweight nitrile with fully textured grip, measuring either 9 or 12 inches from fingertip to glove cuff. Medical-grade nitrile gloves offer dexterity and tactile sensitivity for daily tasks including non-sterile medical procedures, lab work and more. These blue or purple disposable gloves are a great fit for medical examination, as well as, food handling, electronics, light-industrial, and laboratory applications. Latex-free disposable gloves are ideal for those allergic to natural rubber latex. Blue/Purple Nitrile Exam Gloves - Medical Grade, Disposable, Powder Free, Latex Rubber Free, Heavy Duty, Textured, Medical, Food Safe Available in Small, Medium, and Large Sizes. Color - Blue, Purple Prices are based on number of boxes. Price per box of 100 gloves per box. Quantity in 1 Box - 100 Gloves = 50 pairs in 1 Box Certificates & Images
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.