Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 9.875 ID X 11.500 OD X 52.000 [Each]
Mfr # TNYLHSBL9.875X11.500X52.000CST
Zoro # G600918795
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Height 11.5
- Color Blue
- Weight 70
- Length 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL9.875X11.500X52.000CST
- Zoro # G600918795
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 11.5 |
Length | 52 |
Width | 11.5 |
Details
Material | Nylon |
Color | Blue |
Weight | 70 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 220 gpm, 100m, PK20 (KE100K12S-75)
- OWENS CORNING 3/8" x 3 ft. Pipe Insulation, 1" Wall (722472)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF05)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2601)
- Professional Plastics Nylon Tubing