Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 6.500 ID X 7.500 OD X 36.000 [Each]
Mfr # TNYLHSBL6.500X7.500X36.000CST
Zoro # G100918875
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36
- Color Blue
- Width 7.5
- Material Nylon
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL6.500X7.500X36.000CST
- Zoro # G100918875
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 36 |
Width | 7.5 |
Height | 7.5 |
Details
Color | Blue |
Material | Nylon |
Weight | 20 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Mini Pilot Fill Valve (K830-14)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1-1/2 X 3 IN (461005)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- Professional Plastics Tubing