Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 6.250 ID X 7.500 OD X 36.000 [Each]
Mfr # TNYLHSBL6.250X7.500X36.000CST
Zoro # G600918887
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Width 7.5
- Height 7.5
- Length 36
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL6.250X7.500X36.000CST
- Zoro # G600918887
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 7.5 |
Height | 7.5 |
Length | 36 |
Details
Color | Blue |
Weight | 24 |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 2-7/8", Brass, Rubber, Plastic (G67889)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- SLOAN Flush Valve Accessory Hy32A Cartridge Assembly (0318031)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- Professional Plastics Tubing