Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 2.000 ID X 2.750 OD X 26.000 [Each]
Mfr # TNYLHSBL2.000X2.750X26.000CST
Zoro # G600918726
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26
- Weight 4
- Color Blue
- Material Nylon
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL2.000X2.750X26.000CST
- Zoro # G600918726
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Length | 26 |
Height | 2.75 |
Width | 2.75 |
Details
Weight | 4 |
Color | Blue |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, 316SS (100125-4-655)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- GOODMAN 0154F00002P Gasket (0154F00002)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- Professional Plastics Nylon Tubing