Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 1.125 ID X 2.000 OD X 26.000 [Each]
Mfr # TNYLHSBL1.125X2.000X26.000
Zoro # G900918785
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Height 2
- Weight 3
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL1.125X2.000X26.000
- Zoro # G900918785
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 2 |
Height | 2 |
Length | 26 |
Details
Weight | 3 |
Color | Blue |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- NAUGATUCK Float Ball, Round, Copper, 12 In (GRC1220RH)
- POWERS PROCESS CONTROLS ANTI-SCALD SHOWER ARM ATTACHMENT 1/2 IN. FIP X 1/2 IN. MIP (HT115)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- Professional Plastics Nylon Tubing