Shop All Nylon Tubing
Professional Plastics
Blue Heat Stblz Cast Nylon Tube, 11.000 ID X 13.000 OD X 26.000 [Each
Mfr # TNYLHSBL11.000X13.000X26.00CST
Zoro # G100918653
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Width 13
- Color Blue
- Height 13
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL11.000X13.000X26.00CST
- Zoro # G100918653
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 13 |
Height | 13 |
Length | 26 |
Details
Material | Nylon |
Color | Blue |
Weight | 49 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- OATEY 34COP Bell PipeHanger (33692)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Red, 10 PK (PM0806R-PK10)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-632)
- Professional Plastics Nylon Tubing