Shop All Nylon Tubing
Professional Plastics
Blue Heat-Stablilized Nylon Cast Tube, 1.000 ID X 1.750 OD X 13.000 [
Mfr # TNYLHSBL1.000X1.750X13.000CST
Zoro # G900918747
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Width 1.75
- Length 13
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLHSBL1.000X1.750X13.000CST
- Zoro # G900918747
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 1.75 |
Length | 13 |
Height | 1.75 |
Details
Weight | 2 |
Color | Blue |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN O Ring For Tailpiece For - Part# H553 (H553)
- WATTS Dielectric Flange, 4 In, FIP, 175 psi (3200 4)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PARKER Tubing, Green, Overall 250 ft L (N-2.5-025-GRN)
- Professional Plastics Nylon Tubing