Shop All Exam Room Equipment
Professional Plastics
Blue Closed Full Back Gown, Universal Size, Elastic Cuff/Waist, Aami
Mfr # GOWN-BLUE-AAMI-LEVEL2-10
Zoro # G500929129
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Height 4
- Length 4
- Width 4
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # GOWN-BLUE-AAMI-LEVEL2-10
- Zoro # G500929129
- Country of Origin Multiple
- Category Exam Room Equipment
Dimensions
Height | 4 |
Length | 4 |
Width | 4 |
Details
Color | Blue |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
Medical Gowns - AAMI Level 2 medical gowns are immediately available from Professional Plastics. Packaged in 10 Gowns Per Pack Our gowns are made from 45 gsm SMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- ILC Replacement for Philips 13165 replacement light bulb lamp (13165 PHILIPS)
- ILC Replacement For CABLES AND SENSORS, 10227 (10227)
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Triple Tier) (304102)
- MASTER LOCK MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500 (S3500)
- NDS NDS 1206 Adapter Plug, Styrene, Black (1206/0633SD)
- CREST HEALTHCARE Dummy Plug for Hill-Rom, 37 pin (107735)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- Professional Plastics Exam Room Equipment