Shop All Nylon Tubing
Professional Plastics
Blue Cast Nylon Tube, 6.750 ID X 8.750 OD X 26.000 [Each]
Mfr # TNYLBL6.750X8.750X26.000CST
Zoro # G800918748
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 28
- Width 8.75
- Length 26
- Height 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLBL6.750X8.750X26.000CST
- Zoro # G800918748
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 8.75 |
Length | 26 |
Height | 8.75 |
Details
Material | Nylon |
Weight | 28 |
Color | Blue |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- LEONARD VALVE Emergency Mixing Valve, 1 1/4 in Inlet (TM-5100-LF)
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tube Type LM, 0.375 ID X .500 OD X 150 FT [Rol (TNYLNA.375X.500X150FTTYPELM)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- Professional Plastics Tubing