Shop All Nylon Tubing
Professional Plastics
Blue Cast Nylon Tube, 4.000 ID X 9.000 OD [Ft]
Mfr # TNYLBL4.000X9.000CST
Zoro # G300918637
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 27
- Width 9
- Length 12
- Height 9
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLBL4.000X9.000CST
- Zoro # G300918637
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 9 |
Length | 12 |
Height | 9 |
Details
Weight | 27 |
Color | Blue |
Material | Nylon |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- LEGRIS Push-to-Connect Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- DANCO Cold Stem Glacr 3S-10 Ll (9D0004999E)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 2.250 ID X 4.250 OD X 26.000 [Each] (TNYLNA2.250X4.250X26.000C)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- Professional Plastics Nylon Tubing