Shop All Nylon Tubing
Professional Plastics
Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft]
Mfr # TNYLBL3.000X4.000CST
Zoro # G100918769
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Height 4
- Length 12
- Width 4
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLBL3.000X4.000CST
- Zoro # G100918769
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Height | 4 |
Length | 12 |
Width | 4 |
Details
Material | Nylon |
Color | Blue |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- LASTING TRADITIONS Imperial 6 in. D X 6 in. D 90 deg Steel Stove Pipe Elbow (BM0023)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- PROFESSIONAL PLASTICS Natural Nyloil FG Cast Nylon Tube, 6.500 ID X 7.000 OD [Ft] (TNYLOILFG6.500X7.000NA)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 2.000 ID X 3.000 OD [Ft] (TNYLBL2.000X3.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Natural Cast Nylon Tube, 3.000 ID X 4.750 OD X 13.000 [Each] (TNYLNA3.000X4.750X13.000C)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- Professional Plastics Nylon Tubing