Shop All Nylon Tubing
Professional Plastics
Blue Cast Nylon Tube, 15.000 ID X 20.000 OD X 13.000 [Each]
Mfr # TNYLBL15.000X20.000X13.000CST
Zoro # G800918694
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Length 20
- Material Nylon
- Height 13
- Weight 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TNYLBL15.000X20.000X13.000CST
- Zoro # G800918694
- Country of Origin Multiple
- Category Nylon Tubing
Dimensions
Width | 20 |
Length | 20 |
Height | 13 |
Details
Material | Nylon |
Weight | 78 |
Color | Blue |
Specific Gravity (73 Deg: g/cm3) | 1.15 |
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wtr Htr Element 240/4500 Bolt (04703)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-6-MA16)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- PHOENIX NIBCO STEM EXTENSION 256134 (PF187006)
- PROFESSIONAL PLASTICS Blue Cast Nylon Tube, 3.000 ID X 4.000 OD [Ft] (TNYLBL3.000X4.000CST)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 3.500 ID X 4.500 OD X 26.000 [Each] (TNYLMC901BL3.500X4.500X26.0CST)
- PROFESSIONAL PLASTICS Natural Nylon 11 Tube - Extruded, 0.275 ID X .375 OD X 100 FT [Each] (TNYL11NA.275X.375X100FT)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 6.750 ID X 9.000 OD X 52.000 [Each] (TNYLMC901BL6.750X9.000)
- PROFESSIONAL PLASTICS Natural Nylon Pressure Tubing, 0.19 ID X .25 OD X 250 FT Typet [Each] (TNYLNA.190X.250X250FTTYPET)
- PROFESSIONAL PLASTICS Cast MC901 Nylon Tube - Blue, 5.000 ID X 7.000 OD X 26.000 [Each] (TNYLMC901BL5.000X7.000X26.000)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- Professional Plastics Tubing