Shop All Plastic Sheets
Professional Plastics
Black#2025 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000
Mfr # SACRBK2025.125X48.000X96.00EFE
Zoro # G800910407
product price: $160.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Height 0.125
- Length 96
- Width 48
- Color Black
- Weight 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRBK2025.125X48.000X96.00EFE
- Zoro # G800910407
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.125 |
Length | 96 |
Width | 48 |
Details
Color | Black |
Weight | 40 |
Material | Plexiglass |
Description
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Magnetic Sheet, 24 x 36", Orange (MAGSHT2436OR)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-101)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- USA INDUSTRIALS White Acetal Plastic Sheet 2 ft L x 2 ft W x 1/2 in Thick (BULK-PS-AC-21)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SACR.220X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Clear Resist 65 Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRR65.250X48.000X96.000CEF)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 1.000 Thick, 24 X 48 (SREX1.000-1422-24X48)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.187 Thick, 48 X 96 (SPETGCL.187-48X96)
- PROFESSIONAL PLASTICS Natural Linen LE Phenolic Sheet, 0.093 X 36.000 X 48.000 [Each] (SLINNA.093X36.000X48.000LE)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- Professional Plastics Plastic Sheets