Shop All Plastic Sheets
Professional Plastics
Black Utility Grade HDPE Sheet, 0.750 X 48.000 X 96.000 [Each]
Mfr # SHDPEBK.750X48.000X96-UTILITY
Zoro # G100907091
product price: $296.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Color Black
- Height 0.75
- Length 96
- Width 48
- Weight 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEBK.750X48.000X96-UTILITY
- Zoro # G100907091
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.75 |
Length | 96 |
Width | 48 |
Details
Color | Black |
Weight | 125 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Utility Grade HDPE (High Density Polyethylene) Sheet is a low-cost, strength, and durability make it an ideal choice for many component applications. Commonly used to construct plastic tanks and sliding surfaces. Also used to fabricate underground electrical duct bank spacers and bore spacers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-863)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-518)
- ZORO SELECT Black PTFE Plastic Sheet 24" L x 12" W x 1-1/2" Thick (PS-PTFEB-40)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.015 X 36.000 X 36.000 [Each] (SNOMEX410.015X36.000X36.000)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROWH.500X48.000X96.000)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Level 1 Bullet-Resistant Acrylic Sheet, 1.250 X 72.000 X 96.000 (SACRBR1.250X72.000X96.000LVL1)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.062 X 48.000 X 96.000 [Each] (SLDPENA.062X48.000X96.000)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARWW.375X54.000X96.000)
- Professional Plastics Plastic Sheets