Shop All Plastic Sheets
Professional Plastics
Black Utility Grade HDPE Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SHDPEBK.500X48.000X96-UTILITY
Zoro # G600907041
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Color Black
- Height 0.5
- Weight 83
- Length 96
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SHDPEBK.500X48.000X96-UTILITY
- Zoro # G600907041
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.5 |
Length | 96 |
Width | 48 |
Details
Color | Black |
Weight | 83 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Utility Grade HDPE (High Density Polyethylene) Sheet is a low-cost, strength, and durability make it an ideal choice for many component applications. Commonly used to construct plastic tanks and sliding surfaces. Also used to fabricate underground electrical duct bank spacers and bore spacers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSGTR)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick (BULK-PF-PI-10)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878822)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.250 X 54.000 X 96.000 [Each] (SSTARBK.250X54.000X96.000)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PROFESSIONAL PLASTICS Delrin AF Blend Sheet, 0.187 X 24.000 X 48.000 [Each] (SDELAF.187X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Polycarbonate Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [Each (SPCCL.250X48.000X96.000PM)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.250 X 36.000 X 48.000 [Each] (SFR4NA.250X36.000X48.000)
- PROFESSIONAL PLASTICS White FRP3 FM4910 Flame-Retardant Polypropylene Sheet, 0.500 X 48.000 (SPROFRP3.500X48.000X96.000)
- Professional Plastics Plastic Sheets