Shop All Plastic Sheets
Professional Plastics
Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SHDPEBK.375X48.000X96-UTILITY
Zoro # G100907053
product price: $159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Color Black
- Width 48
- Height 0.375
- Weight 63
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHDPEBK.375X48.000X96-UTILITY
- Zoro # G100907053
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.375 |
Length | 96 |
Details
Color | Black |
Weight | 63 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
Utility Grade HDPE (High Density Polyethylene) Sheet is a low-cost, strength, and durability make it an ideal choice for many component applications. Commonly used to construct plastic tanks and sliding surfaces. Also used to fabricate underground electrical duct bank spacers and bore spacers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G (ZTRIM-183)
- PROFESSIONAL PLASTICS Sandshade Starboard Sheet, 0.375 X 54.000 X 96.000 [Each] (SSTARSS.375X54.000X96.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.125 Thick, 12 X 24 (SHAS276.125-12X24)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS Clear Twinwall Polycarbonate Sheet, 0.236 X 48.000 X 120.000 [Each] (SPCTW.236X48.000X120.000CL)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 18 X 24 (SPLEXICL.250-18X24)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- Professional Plastics Plastic Sheets