Shop All Plastic Sheets
Professional Plastics
Black Repro UHMW Sheet, 0.375 Thick, 48 X 120
Mfr # SUHMWBK.375REPRO-48X120
Zoro # G600907300
product price: $403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 62
- Height 0.375
- Specific Gravity (73 Deg: g/cm3) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SUHMWBK.375REPRO-48X120
- Zoro # G600907300
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.375 |
Width | 48 |
Length | 120 |
Details
Color | Black |
Weight | 62 |
Specific Gravity (73 Deg: g/cm3) | 0.94 |
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- K&S PRECISION METALS K&S 0.032 in. X 4 in. W X 10 in. L Brass Sheet Metal (253)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 1/8 ID Sq, 6 ft (4YUM3)
- ONLINEMETALS 0.5" Carbon Steel Round Bar A36 Hot Rolled (10236)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.250 X 48.000 X 96.000 [Ea (SPCCL.250X48.000X96.000RM)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SACR.220X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- PROFESSIONAL PLASTICS Orange Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPEOR.250X48X96COLORBOARD)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 X 48.000 X 96.000 [Each] (SGPO3.125X48.000X96.000)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- Professional Plastics Plastic Sheets