Shop All Plastic Rods
Professional Plastics
Black PVC 60 L, 1 W
Mfr # RPVCBK1.000-5
Zoro # G300899813
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 60
- Color Black
- Width 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCBK1.000-5
- Zoro # G300899813
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 60 |
Width | 1 |
Height | 1 |
Details
Material | PVC |
Color | Black |
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (20161_24_0)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/4" T x 24" W x 12" L (20-111)
- ZORO SELECT Low Carbon Flat Stock, 3/4 In Wx24 In L (LC14344)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 3/4" Thick (BULK-PS-UHMW-207)
- PROFESSIONAL PLASTICS Invar 36 Rod, 4.000 Dia [Ft] (RINVAR4.000-36)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W (RPVCWH.375-10)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-10)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 1.5 W (RNYL612NA1.500)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2.5 W (RTFE2.500V)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.500 Dia [Ft] (RNYLMD3.500CAST)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- Professional Plastics Plastic Rods