Shop All Plastic Rods
Professional Plastics
Black PVC 60 L, 0.5 W
Mfr # RPVCBK.500-10
Zoro # G300899684
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Length 60
- Color Black
- Width 0.5
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RPVCBK.500-10
- Zoro # G300899684
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 60 |
Width | 0.5 |
Height | 0.5 |
Details
Material | PVC |
Color | Black |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
PVC Rod, Type I, White and Solid Colors -as manufactured by Gehr Plastics, offers the most economical solution when chemical resistance, self-extinguishing characteristics and good overall physical properties are required at continuous use temperatures under 155° degrees F. Geon compounds are extruded by Gehr, as well as Gehr's own PVC Type I compound. Geon PVC type I compound is an NSF approved material and UL Bulletin 94, VO rated, and is used for PVC profiles and rod extrusions from 1/4" through 6" diameter. PVC Type I rod is available through Professional Plastics. Colors: Red, Black, White, Medium Dark Blue, Light Blue, Green, Purple, Orange, Yellow and Hot Pink in all standard diameters from 1/4" through 6" diameter. Standard Lengths: 10 foot for 1/4" thru 2.00" (over 2.00" diameter is available only in 5' foot lengths) For shipping purposes, rods will be cut in-half to reduce freight costs. (unless otherwise specificied)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Nom. Schedule 80 Stainless Pipe 304/304L Welded (959)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- RANDALL 3/4In. X 1/8In. ANGLE (6 FT M-638)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- PROFESSIONAL PLASTICS Blue 48 L, 1.25 W (RACRC1.250BL2114MG-4)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 0.375 W (RULT1000NA.375)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.625 W (RACESD.625N)
- PROFESSIONAL PLASTICS Natural Acetal Esd 12 L, 0.75 W (RACESD.750N)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 0.625 W (RDELNA.625)
- PROFESSIONAL PLASTICS White PVC 60 L, 1 W (RPVCWH1.000-5)
- Professional Plastics Plastic Rods