Shop All Washroom Accessories
Professional Plastics
Black Noryl EN265 Rod, 0.750 Dia [8Ft]
Mfr # RNORBK.750
Zoro # G700929141
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75
- Color Black
- Material Noryl
- Width 0.75
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNORBK.750
- Zoro # G700929141
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Height | 0.75 |
Width | 0.75 |
Length | 12 |
Details
Color | Black |
Material | Noryl |
Weight | 1 |
Tensile Elongation at Break (% @ 73 Deg: F) | 25 |
FDA Compliant | Yes |
USDA Compliant | Yes |
Flexural Strength (psi @ 73 Deg: F) | 14400 |
Specific Gravity (73 Deg: g/cm3) | 1.08 |
Tensile Strength (psi @ 73 Deg;) | 9200 |
Dielectric Strength (volts/mil) | 500 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Description
Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- KOHLER Canister Valve Assy, Service Kit (1288037)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210)
- RIOBEL 25 Mm, 22 Mm Or 19 Mm Clear Soap Dish (5001CL)
- KOHLER Square Foot Ledge (23287-BL)
- MOEN Danika Chrome robe hook (BH2903CH)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210RB)
- Professional Plastics Washroom Accessories