Shop All Washroom Accessories
Professional Plastics
Black Noryl EN265 Rod, 0.375 Dia [8Ft]
Mfr # RNORBK.375
Zoro # G400929120
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.375
- Color Black
- Material Noryl
- Width 0.375
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RNORBK.375
- Zoro # G400929120
- Country of Origin Multiple
- Category Washroom Accessories
Dimensions
Height | 0.375 |
Width | 0.375 |
Length | 12 |
Details
Color | Black |
Material | Noryl |
Weight | 1 |
Flexural Strength (psi @ 73 Deg: F) | 14400 |
UL94 Flammability Rating Method: UL 94 | V-0 |
FDA Compliant | Yes |
Specific Gravity (73 Deg: g/cm3) | 1.08 |
Dielectric Strength (volts/mil) | 500 |
Tensile Elongation at Break (% @ 73 Deg: F) | 25 |
USDA Compliant | Yes |
Tensile Strength (psi @ 73 Deg;) | 9200 |
Description
Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- EASY TRACK WIRE BASKET 8"" WHITE (1308)
- UTOPIA ALLEY Utopia Alley HK5SS Eternity Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Chrome - Set of 12 (HK5SS)
- ECOFLOW EcoFlow DELTA Max Smart Extra Battery, 2016wh, Black (DELTA2000-EB-US)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396148C)
- Professional Plastics Washroom Accessories